PL025x050AD-N power lock
Description
TSUBAKI PL025x050AD-N power lock
Part # PL025x050AD-N power lock
BDI # 25154319
Features
Component:
Keyless Screw Locking Assembly
Series:
AD
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.969
Outside Diameter - Millimeter:
50
Bore - Millimeter:
25
Length - Millimeter:
40.005
Other Features:
Power-Lock
Length - Inch:
1.575
Features
Profile:
Lock Nut
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
34
Length Thru Bore - Inch:
1.339
Bore - Millimeter:
240
Bore - Inch:
9.449
Features
Profile:
Lock Nut
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
30
Length Thru Bore - Inch:
1.181
Bore - Millimeter:
220
Bore - Inch:
8.661
PL3/8KEPOWER-LOCK KE SERIE
Description
PL3/8KEPOWER-LOCK KE SERIE LOCKING ASSY ; KEYLESS 0.375" BORE 0.938" OD STEEL
Part # PL3/8KEPOWER-LOCK KE SERIE
BDI # 21574707
Features
Component:
Keyless Screw Locking Assembly
Series:
KE
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.938
Outside Diameter - Millimeter:
23.825
Bore - Millimeter:
9.525
Length - Millimeter:
16.5
Other Features:
3 Locking Screws | Self Centering | Straight and Narrow Hubs Can be Used
Length - Inch:
0.65
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
47
Bore - Millimeter:
19.05
Length - Millimeter:
20
Other Features:
6 Locking Screws
Length - Inch:
0.787