Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
52.4
Length Thru Bore - Inch:
2.063
Outside Diameter - Millimeter:
79.375
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Keyway on ID | With Setscrew
Bushing Series:
SF
NB24B-5/8
Description
NB24B-5/8 SPUR GEAR ; 5/8" BORE 1-1/2" PITCH DIA 16 DP
Part # NB24B-5/8
BDI # 1402376
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Plain Style | Type A | With Keyway and Set Screw
Global Part Number GPN:
668454
Pressure Angle:
14.5
35B23-1/2
Description
35B23-1/2 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 35B23-1/2
BDI # 169187
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Finished Bore
50B17-1 1/8
Description
50B17-1 1/8 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 50B17-1 1/8
BDI # 163398
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
2.167
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Plain Style | Type A | Without Hub | With 2 Keyways
Global Part Number GPN:
667213
Pressure Angle:
14.5