80BS15 X 30MM
Description
80BS15 X 30MM CHAIN SPROCKET ; 80CHAIN 15T
Part # 80BS15 X 30MM
BDI # 23711028
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.81
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.304
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore
80BS14 1 1/8
Description
80BS14 1 1/8 ROLLER CHAIN SPROCKET ; 1" P 14T 1-1/8" BORE
Part # 80BS14 1 1/8
BDI # 624540
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Global Part Number GPN:
33594
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
80BS21 1
Description
80BS21 1 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS21 1
BDI # 624693
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
With 2 Set Screw
Global Part Number GPN:
33331
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Finished Bore
80BS24H 1-1/4 KWSS
Description
80BS24H 1-1/4 KWSS ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 24 TEETH 1-1/4 BORE
Part # 80BS24H 1-1/4 KWSS
BDI # 20645067
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Finished Bore
80BS14H 1 3/16 BORE
Description
80BS14H 1 3/16 BORE RLR CHAIN SPROCKET ; ANSI 80 TYPE B 14 TEETH 1-3/16 BORE
Part # 80BS14H 1 3/16 BORE
BDI # 20644799
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore