Page 1 of 2

Next

Compare
25B14 X 1/4

COMPARE

25B14 X 1/4

Description
25B14 X 1/4IN ROLLER CHAIN SPROCKET ; BORED TO SIZE 25/1/4" B HUB 14T 0.25" SB

MARTIN SPROCKET & GR

Part # 25B14 X 1/4

BDI # 24317047

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.124

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.246
Pitch Diameter - Millimeter: 28.55
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
25B19 X 1/4

COMPARE

25B19 X 1/4

Description
25B19 X 1/4IN ROLLER CHAIN SPROCKET ; BORED TO 25/1/4" B HUB 19T 0.25" SB

MARTIN SPROCKET & GR

Part # 25B19 X 1/4

BDI # 24317045

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.519

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.648
Pitch Diameter - Millimeter: 38.583
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
25B23H X 1/4 SS STL

COMPARE

25B23H X 1/4 SS STL

Description
25B23H X 1/4 SS STL CHAIN SPROCKET ; 25CHAIN 23T

MARTIN SPROCKET & GR

Part # 25B23H X 1/4 SS STL

BDI # 24863808

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 1.836
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.969
Other Features: With Set Screw
Pitch Diameter - Millimeter: 46.634
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
25B18 1/4 N KW MTO

COMPARE

25B18 1/4 N KW MTO

Description
25B18 1/4 N KW MTO SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/4IN PITCH

MARTIN SPROCKET & GR

Part # 25B18 1/4 N KW MTO

BDI # 21445138

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.44

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.568
Pitch Diameter - Millimeter: 36.576
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
25BS9 X 1/4

COMPARE

25BS9 X 1/4

Description
25BS9 X 1/4 ROLLER CHAIN SPROCKET ; 25 ANSI 9 TEETH

MARTIN SPROCKET & GR

Part # 25BS9 X 1/4

BDI # 25351920

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 0.731

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 0.837
Pitch Diameter - Millimeter: 18.567
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY