25B14 X 1/4
Description
25B14 X 1/4IN ROLLER CHAIN SPROCKET ; BORED TO SIZE 25/1/4" B HUB 14T 0.25" SB
Part # 25B14 X 1/4
BDI # 24317047
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.124
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.246
Pitch Diameter - Millimeter:
28.55
Mounting Method:
Finished Bore
25B19 X 1/4
Description
25B19 X 1/4IN ROLLER CHAIN SPROCKET ; BORED TO 25/1/4" B HUB 19T 0.25" SB
Part # 25B19 X 1/4
BDI # 24317045
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.519
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.648
Pitch Diameter - Millimeter:
38.583
Mounting Method:
Finished Bore
25B11FD
Description
25B11FD ROLLER CHAIN SPROCKET, 1/4" HT 25-80 B FIXED BORE (SMARTCATALOG)
Part # 25B11FD
BDI # 26376924
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0.887
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.002
Pitch Diameter - Millimeter:
22.53
Mounting Method:
Finished Bore
25B18 1/4 N KW MTO
Description
25B18 1/4 N KW MTO SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/4IN PITCH
Part # 25B18 1/4 N KW MTO
BDI # 21445138
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.44
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.568
Pitch Diameter - Millimeter:
36.576
Mounting Method:
Finished Bore
25BS9 X 1/4
Description
25BS9 X 1/4 ROLLER CHAIN SPROCKET ; 25 ANSI 9 TEETH
Part # 25BS9 X 1/4
BDI # 25351920
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0.731
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.837
Pitch Diameter - Millimeter:
18.567
Mounting Method:
Finished Bore