Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
326
Length Thru Bore - Inch:
12.835
Bore - Millimeter:
430
Bore - Inch:
16.929
Other Features:
For Oil Injection
228757
Description
228757 KEYLESS LOCKING ASSEMBLY, B106/RFN7006 400MM KYL (SMARTCATALOG)
Part # 228757
BDI # 27295340
Features
Component:
Keyless Screw Locking Assembly
Series:
B106
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.488
Outside Diameter - Millimeter:
495
Bore - Millimeter:
400
Length - Millimeter:
116
Other Features:
21 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch:
4.567
H40A112 X 15-3/4
Description
H40A112 X 15-3/4 SPROCKET ; 18.12" OD X 1-1/8" LTB X 0.5" P STEEL
Part # H40A112 X 15-3/4
BDI # 21462812
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.827
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.121
Pitch Diameter - Millimeter:
452.806
Mounting Method:
Finished Bore
Features
Profile:
Lock Nut
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
52
Length Thru Bore - Inch:
2.047
Bore - Millimeter:
400
Bore - Inch:
15.748
228671
Description
228671 KEYLESS LOCKING ASSEMBLY, B115/RFN7009 460MM MD (SMARTCATALOG)
Part # 228671
BDI # 27292165
Features
Component:
Keyless Screw Locking Assembly
Series:
B115
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
21.85
Outside Diameter - Millimeter:
555
Bore - Millimeter:
460
Length - Millimeter:
160
Other Features:
24 Locking Screws | Medium Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
6.299