Features
Component:
Keyless Screw Locking Assembly
Series:
B117
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.732
Outside Diameter - Millimeter:
425
Bore - Millimeter:
340
Length - Millimeter:
144
Other Features:
14 Locking Screws | Self Centering | High Bending | Shorter Length
Length - Inch:
5.669
228632
Description
228632 KEYLESS LOCKING ASSEMBLY, B112/RFN7005 360MM HD (SMARTCATALOG)
Part # 228632
BDI # 27294605
Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.913
Outside Diameter - Millimeter:
455
Bore - Millimeter:
360
Length - Millimeter:
203
Other Features:
21 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
7.992
228665
Description
228665 KEYLESS LOCKING ASSEMBLY, B115/RFN7009 340MM MD (SMARTCATALOG)
Part # 228665
BDI # 27295381
Features
Component:
Keyless Screw Locking Assembly
Series:
B115
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.732
Outside Diameter - Millimeter:
425
Bore - Millimeter:
340
Length - Millimeter:
136
Other Features:
20 Locking Screws | Medium Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
5.354
228757
Description
228757 KEYLESS LOCKING ASSEMBLY, B106/RFN7006 400MM KYL (SMARTCATALOG)
Part # 228757
BDI # 27295340
Features
Component:
Keyless Screw Locking Assembly
Series:
B106
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.488
Outside Diameter - Millimeter:
495
Bore - Millimeter:
400
Length - Millimeter:
116
Other Features:
21 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch:
4.567
D100B46 10-1/2 SPLIT
Description
D100B46 10-1/2 SPLIT RLR CHAIN SPROCKET ; 46 TEETH 19.02" OUTSIDE DIA
Part # D100B46 10-1/2 SPLIT
BDI # 21552196
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
18.318
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.024
Other Features:
Split Type
Pitch Diameter - Millimeter:
465.277
Mounting Method:
Finished Bore