H-3064 X 11-1/2
Description
H-3064 X 11-1/2 BEARING ADAPTER ; W/LOCKNUT LOCKWASHER
Part # H-3064 X 11-1/2
BDI # 198085
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
176.428
Length Thru Bore - Inch:
6.946
Bore - Millimeter:
292.1
Bore - Inch:
11.5
Other Features:
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
120100 X 11-1/2-KW
Description
120100 X 11-1/2-KW TAPER LOCK BUSHING ; NON RETURNABLE
Part # 120100 X 11-1/2-KW
BDI # 256396
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
17.25
Length Thru Bore - Millimeter:
254
Length Thru Bore - Inch:
10
Outside Diameter - Millimeter:
438.15
Bore - Millimeter:
292.1
Bore - Inch:
11.5
Other Features:
Keyway on ID
Bushing Series:
120100
160B70 290MM MTO
Description
160B70 290MM MTO CHAIN SPROCKET ; 290MM SPLIT 63X12.4MM KW 700MM HUB OD
Part # 160B70 290MM MTO
BDI # 24947204
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
44.578
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
45.734
Pitch Diameter - Millimeter:
1132.281
Mounting Method:
Finished Bore
SNP3064-1108
Description
SNP3064-1108 ADAPTER ASSY ; NON RETURNABLE
Part # SNP3064-1108
BDI # 244185
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
176.276
Length Thru Bore - Inch:
6.94
Bore - Millimeter:
292.1
Bore - Inch:
11.5
Other Features:
Sleeve | Nut | Washer | For Spherical Roller Bearing
SNP3064-1107
Description
SNP3064-1107 ADAPTER ASSY ; NON RETURNABLE
Part # SNP3064-1107
BDI # 244184
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
176.276
Length Thru Bore - Inch:
6.94
Bore - Millimeter:
290.525
Bore - Inch:
11.438
Other Features:
Sleeve | Nut | Washer | For Spherical Roller Bearing