OMEGA 60 HCB X 3

COMPARE

OMEGA 60 HCB X 3

Description
60 HCB 3.0000 COUPLING HUB ; POR MTO

REXNORD

Part # OMEGA 60 HCB X 3

BDI # 21917992

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.75

Length Thru Bore - Millimeter: 82.55
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 12500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
40 HCB X 3 OMEGA

COMPARE

40 HCB X 3 OMEGA

Description
40 HCB X 3 OMEGA CPLG ELASTOMERIC HUB ; POR MTO 3" BORE 5.75" HUB DIA

REXNORD

Part # 40 HCB X 3 OMEGA

BDI # 21473830

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.625

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 5500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5 HSB 1.3125IN OMEGA 7300322

COMPARE

5 HSB 1.3125IN OMEGA 7300322

Description
5 HSB 1.3125IN OMEGA 7300322 ; POR MTO COUPLING HUB

REXNORD

Part # 5 HSB 1.3125IN OMEGA 7300322

BDI # 24117463

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.13

Length Thru Bore - Millimeter: 44.45
Hub Diameter - Millimeter: 69.85
Hub Diameter - Inch: 2.75
Coupling Type: Elastomeric Coupling
Torque: 925In-Lbs

Price Inventory : Available to order
Loading Price
QTY