H60A112 X 24 BORE

COMPARE

H60A112 X 24 BORE

Description
H60A112 X 24 BORE CHAIN SPROCKET ; 27.18" OD X 0.75" P STEEL

TSUBAKI

Part # H60A112 X 24 BORE

BDI # 21525012

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 26.741

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 27.181
Pitch Diameter - Millimeter: 679.221
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
QF1890X622MM

COMPARE

QF1890X622MM

Description
QF1890X622MM ; POR COUPLING HUB

TIMKEN LOVEJOY

Part # QF1890X622MM

BDI # 21964312

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 145.8

Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 0
Coupling Type: Jaw Coupling
Torque: Red 95061 | White 180639 | Blue 180639In-Lbs

Price Inventory : Available to order
Loading Price
QTY