Page 1 of 3

Next

Compare
FB8020 X 3 3/8

COMPARE

FB8020 X 3 3/8

Description
FB8020 X 3 3/8 CHAIN CPLG FLG ; 3-3/8" BORE 5-3/8" HUB

DODGE

Part # FB8020 X 3 3/8

BDI # 251603

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 6.913
Length Thru Bore - Millimeter: 66.675

Length Thru Bore - Inch: 2.625
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter: 136.525
Hub Diameter - Inch: 5.375
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
120B14 3-3/8IN KW/SS 90DEG

COMPARE

120B14 3-3/8IN KW/SS 90DEG

Description
120B14 3-3/8IN KW/SS 90DEG SPROCKET ; SMPLX ROLLER CHAIN SPROCKET 0.7IN PITCH

MARTIN SPROCKET & GR

Part # 120B14 3-3/8IN KW/SS 90DEG

BDI # 21515752

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 6.741
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.472
Other Features: With Set Screw
Pitch Diameter - Millimeter: 171.22
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
HD120B24X85MM PER DWG RS1202B24T

COMPARE

HD120B24X85MM PER DWG RS1202B24T

Description
HD120B24X85MM PER DWG RS1202B24T ; ROLLER CHAIN SPROCKET

TSUBAKI

Part # HD120B24X85MM PER DWG RS1202B24T

BDI # 25953202

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.492

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.294
Pitch Diameter - Millimeter: 291.9
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D120B16 3-3/8 KWY 2SS

COMPARE

D120B16 3-3/8 KWY 2SS

Description
D120B16 3-3/8 KWY 2SS RLR CHAIN SPROCKET ; 16 TEETH 8.44" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # D120B16 3-3/8 KWY 2SS

BDI # 21552199

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 7.689
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.441
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 195.29
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
10020 3 3/8

COMPARE

10020 3 3/8

Description
10020 3 3/8 CHAIN CPLG HUB ; 100 CHAIN 20 TEETH

MARTIN SPROCKET & GR

Part # 10020 3 3/8

BDI # 614433

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.64

Length Thru Bore - Millimeter: 79.375
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 170.663
Hub Diameter - Inch: 6.719
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY