D160C45 X 5.006/5.009
Description
D160C45X5.006/5.009 DBL ROLLER SPROCKET ; C HUB 45T CHAIN #160
Part # D160C45 X 5.006/5.009
BDI # 24955480
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.802
Pitch Diameter - Millimeter:
728.269
Mounting Method:
Finished Bore
HD160BS26F X 5
Description
HD160BS26F X 5 ROLLER CHAIN SPROCKET ; 160 ANSI 26 TEETH 5" BORE
Part # HD160BS26F X 5
BDI # 25275495
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.592
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.672
Pitch Diameter - Millimeter:
421.437
Mounting Method:
Finished Bore
D160B16 X 5.501/5.504
Description
D160B16X5.501/5.504 DBL ROLLER SPROCKET ; B HUB 16T CHAIN #160
Part # D160B16 X 5.501/5.504
BDI # 24955482
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.252
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.254
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Finished Bore
80A70 X 5IN
Description
80A70 X 5IN ROLLER CHAIN SPROCKET ; 5IN BORE DIA 70 TEETH STL
Part # 80A70 X 5IN
BDI # 22321974
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.289
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.867
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Finished Bore
D160B25 X 5.001/5.004
Description
D160B25X5.001/5.004 DBL ROLLER SPROCKET ; B HUB 25T CHAIN #160
Part # D160B25 X 5.001/5.004
BDI # 24955478
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.958
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.032
Pitch Diameter - Millimeter:
405.333
Mounting Method:
Finished Bore