80C24H MTO 6-1/2 HOD
Description
80C24H MTO 6-1/2 HOD RLR CHAIN SPROCKET ; 24 TEETH 7.66" OUTSIDE DIA
Part # 80C24H MTO 6-1/2 HOD
BDI # 21552664
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Finished Bore
80A65 ALTERED BORE 7-1/2IN
Description
80A65 ALTERED BORE 7-1/2IN ; SPROCKET
Part # 80A65 ALTERED BORE 7-1/2IN
BDI # 23781776
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.274
Pitch Diameter - Millimeter:
525.73
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Finished Bore
80B28 X 6-1/2IN MTO
Description
80B28 X 6-1/2IN MTO SPROCKET ; 80 ANSI 28 TEETH 6-1/2" BORE
Part # 80B28 X 6-1/2IN MTO
BDI # 24969593
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Finished Bore