H-3148 X 9
Description
H-3148 X 9 BEARING ADAPTER ; W/LOCKNUT LOCKWASHER
Part # H-3148 X 9
BDI # 199641
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
168.351
Length Thru Bore - Inch:
6.628
Bore - Millimeter:
228.6
Bore - Inch:
9
Other Features:
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
140HCB 8-15/16IN RAPTOR
Description
140HCB 8-15/16IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 140HCB 8-15/16IN RAPTOR
BDI # 22276583
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
20.88
Length Thru Bore - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381.254
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs
140HCBM 8-15/16IN RAPTOR
Description
140HCBM 8-15/16IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 140HCBM 8-15/16IN RAPTOR
BDI # 22276321
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
20.88
Length Thru Bore - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381.254
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.125
Length Thru Bore - Millimeter:
400.05
Length Thru Bore - Inch:
15.75
Outside Diameter - Millimeter:
307.975
Bore - Millimeter:
228.6
Bore - Inch:
9
Other Features:
Minimum Plain Bore
Bushing Series:
S
9 PLAIN SLV SPLIT THRUST COLLAR
Description
9 PLAIN SLV SPLIT THRUST COLLAR ; NON RETURNABLE
Part # 9 PLAIN SLV SPLIT THRUST COLLAR
BDI # 261566
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Inch - Metric:
Inch
Material:
Cast Iron
Bore - Millimeter:
228.6
Bore - Inch:
9
Other Features:
Hydrodynamic Bearing | Brand Sleevoil