35B24 14MM KW/2SS

COMPARE

35B24 14MM KW/2SS

Description
35B24 14MM KW/2SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 3/8IN PITCH

MARTIN SPROCKET & GR

Part # 35B24 14MM KW/2SS

BDI # 21516076

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.873
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 3.074
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 72.97
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H08B25 X 14MM

COMPARE

H08B25 X 14MM

Description
H08B25 X 14MM RLR CHAIN SPROCKET ; 14MM BORE DIA 25 TEETH

TSUBAKI

Part # H08B25 X 14MM

BDI # 21850595

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.989

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.258
Pitch Diameter - Millimeter: 101.33
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
06B16NI 14MM MTO

COMPARE

06B16NI 14MM MTO

Description
06B16NI 14MM MTO SPROCKET ; SGL ROLLER CHAIN SPROCKET 0.37IN PITCH

MARTIN SPROCKET & GR

Part # 06B16NI 14MM MTO

BDI # 21445023

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 1.922
Inch - Metric: Metric

Material: Nickel Plated Steel
Outside Diameter - Inch: 2.11
Other Features: Simplex Type
Pitch Diameter - Millimeter: 48.82
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H35B24 X 14MM KW 2SS

COMPARE

H35B24 X 14MM KW 2SS

Description
H35B24 X 14MM KW 2SS CHAIN SPROCKET ; 3.07" OD X 0.875" LTB X 0.375" P STEEL

TSUBAKI

Part # H35B24 X 14MM KW 2SS

BDI # 21558742

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.873
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 3.074
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 72.97
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY