Page 1 of 2

Next

Compare
TS1272 1-1/16 MTO

COMPARE

TS1272 1-1/16 MTO

Description
TS1272 1-1/16 MTO ; GEAR SPUR

MARTIN SPROCKET & GR

Part # TS1272 1-1/16 MTO

BDI # 21562405

Features

Gear Style: Spur Gear
Direction: Not Applicable
Pitch Diameter - Inch: 6
Inch - Metric: Inch
Material: Steel

Face Width - Millimeter: 25.4
Face Width - Inch: 1
Pitch: 12 DP
Pressure Angle: 20
Pitch Diameter - Millimeter: 152.4

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 10HCBM 1-1/16IN

COMPARE

RAPTOR 10HCBM 1-1/16IN

Description
RAPTOR 10HCBM 1-1/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 10HCBM 1-1/16IN

BDI # 20491851

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 3.65

Length Thru Bore - Millimeter: 47.752
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 83.82
Coupling Type: Elastomeric Coupling
Torque: 1456In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 30HCBM 1-1/16IN

COMPARE

RAPTOR 30HCBM 1-1/16IN

Description
RAPTOR 30HCBM 1-1/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 30HCBM 1-1/16IN

BDI # 20491951

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 5.42

Length Thru Bore - Millimeter: 58.674
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 117.348
Coupling Type: Elastomeric Coupling
Torque: 3651In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 3HCBM 1-1/16IN

COMPARE

RAPTOR 3HCBM 1-1/16IN

Description
RAPTOR 3HCBM 1-1/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 3HCBM 1-1/16IN

BDI # 20491737

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 2.323

Length Thru Bore - Millimeter: 38.1
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: 371In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 40HCBM 1-1/16IN

COMPARE

RAPTOR 40HCBM 1-1/16IN

Description
RAPTOR 40HCBM 1-1/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 40HCBM 1-1/16IN

BDI # 20492905

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 6.63

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 5504In-Lbs

Price Inventory : Available to order
Loading Price
QTY