Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.992
Length Thru Bore - Inch:
1.417
Bore - Millimeter:
33.325
Bore - Inch:
1.312
RAPTOR 30HCBM 1-5/16IN
Description
RAPTOR 30HCBM 1-5/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 30HCBM 1-5/16IN
BDI # 20491959
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs
RAPTOR 3HCBM 1-5/16IN
Description
RAPTOR 3HCBM 1-5/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 3HCBM 1-5/16IN
BDI # 20491745
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
2.323
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
50.8
Coupling Type:
Elastomeric Coupling
Torque:
371In-Lbs
RAPTOR 4HCBM 1-5/16IN
Description
RAPTOR 4HCBM 1-5/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 4HCBM 1-5/16IN
BDI # 20491775
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
2.598
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
59.944
Coupling Type:
Elastomeric Coupling
Torque:
558In-Lbs
RAPTOR 40HCBM 1-5/16IN
Description
RAPTOR 40HCBM 1-5/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 40HCBM 1-5/16IN
BDI # 20492913
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
6.63
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5504In-Lbs