Page 1 of 2

Next

Compare
RAPTOR 4HCBM 1-9/16IN

COMPARE

RAPTOR 4HCBM 1-9/16IN

Description
RAPTOR 4HCBM 1-9/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 4HCBM 1-9/16IN

BDI # 20491783

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 2.598

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 59.944
Coupling Type: Elastomeric Coupling
Torque: 558In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 50HCBM 1-9/16IN

COMPARE

RAPTOR 50HCBM 1-9/16IN

Description
RAPTOR 50HCBM 1-9/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 50HCBM 1-9/16IN

BDI # 20492995

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.13

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 155.702
Coupling Type: Elastomeric Coupling
Torque: 7656In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 5HCBM 1-9/16IN

COMPARE

RAPTOR 5HCBM 1-9/16IN

Description
RAPTOR 5HCBM 1-9/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 5HCBM 1-9/16IN

BDI # 20491821

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 3.13

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 71.12
Coupling Type: Elastomeric Coupling
Torque: 926In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 10HCBM 1-9/16IN

COMPARE

RAPTOR 10HCBM 1-9/16IN

Description
RAPTOR 10HCBM 1-9/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 10HCBM 1-9/16IN

BDI # 20491867

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 3.65

Length Thru Bore - Millimeter: 47.752
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 83.82
Coupling Type: Elastomeric Coupling
Torque: 1456In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 20HCBM 1-9/16IN

COMPARE

RAPTOR 20HCBM 1-9/16IN

Description
RAPTOR 20HCBM 1-9/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 20HCBM 1-9/16IN

BDI # 20491913

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 4.48

Length Thru Bore - Millimeter: 52.324
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 101.6
Coupling Type: Elastomeric Coupling
Torque: 2308In-Lbs

Price Inventory : Available to order
Loading Price
QTY