FX 7E HUB RGD 10-7/8 2-1/2X7/8KW
Description
FX 7E HUB RGD 10-7/8 2-1/2X7/8KW ; FLANGE STYLE
Part # FX 7E HUB RGD 10-7/8 2-1/2X7/8KW
BDI # 23204018
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FXL 7 HUB 10-7/8 2-1/2X7/8KW
Description
FXL 7 HUB 10-7/8 2-1/2X7/8KW ; LABYRINTH SEAL FLANGED
Part # FXL 7 HUB 10-7/8 2-1/2X7/8KW
BDI # 23194182
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter:
343.916
Hub Diameter - Inch:
13.54
Coupling Type:
Gear Coupling
Torque:
1425000In-Lbs
FXLMM 7 HUB 10-7/8 2-1/2X7/8KW
Description
FXLMM 7 HUB 10-7/8 2-1/2X7/8KW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 7 HUB 10-7/8 2-1/2X7/8KW
BDI # 23194346
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
343.916
Hub Diameter - Inch:
13.54
Coupling Type:
Gear Coupling
Torque:
1425000In-Lbs
FX 7EM HUB RGD 10-7/8 2-1/2X7/8KW
Description
FX 7EM HUB RGD 10-7/8 2-1/2X7/8KW ; FLANGE STYLE
Part # FX 7EM HUB RGD 10-7/8 2-1/2X7/8KW
BDI # 23204198
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FCXMM 7 HUB 10-7/8 2-1/2X7/8KW
Description
FCXMM 7 HUB 10-7/8 2-1/2X7/8KW
Part # FCXMM 7 HUB 10-7/8 2-1/2X7/8KW
BDI # 23191163
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs