SNW-112 X 2 1/16
Description
SNW-112 X 2 1/16 BRG ADAPTER SLEEVE ; NON-RETURNABLE
Part # SNW-112 X 2 1/16
BDI # 17201467
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
67.285
Length Thru Bore - Inch:
2.649
Bore - Millimeter:
52.375
Bore - Inch:
2.062
RAPTOR 20HCBM 2-1/16IN
Description
RAPTOR 20HCBM 2-1/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 20HCBM 2-1/16IN
BDI # 20491929
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2308In-Lbs
RAPTOR 40HCBM 2-1/16IN
Description
RAPTOR 40HCBM 2-1/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 40HCBM 2-1/16IN
BDI # 20492937
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
6.63
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5504In-Lbs
RAPTOR 60HCBM 2-1/16IN
Description
RAPTOR 60HCBM 2-1/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 60HCBM 2-1/16IN
BDI # 20493093
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
82.55
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
12505In-Lbs
RAPTOR 70HCBM 2-1/16IN
Description
RAPTOR 70HCBM 2-1/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 70HCBM 2-1/16IN
BDI # 20493179
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
91.948
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
177.546
Coupling Type:
Elastomeric Coupling
Torque:
22132In-Lbs