139 DISC STD HUB 56MM
Description
139 DISC STD HUB 56MM ; POR COUPLINGS/FLEX CLUTCH
Part # 139 DISC STD HUB 56MM
BDI # 17845585
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
138.938
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.47
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
95
Coupling Type:
Disc Coupling
Torque:
9700In-Lbs
193 DISC STD HUB 56MM
Description
193 DISC STD HUB 56MM ; POR COUPLINGS/FLEX CLUTCH
Part # 193 DISC STD HUB 56MM
BDI # 17845839
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
193.04
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.6
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
134.112
Coupling Type:
Disc Coupling
Torque:
29200In-Lbs
286 DISC STD HUB 56MM
Description
286 DISC STD HUB 56MM ; POR COUPLINGS/FLEX CLUTCH
Part # 286 DISC STD HUB 56MM
BDI # 17845996
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
286.004
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.26
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
195.072
Coupling Type:
Disc Coupling
Torque:
125700In-Lbs
976203-200
Description
976203-200 MECHANICAL TORQUE LIMITER ; NON-RETURNABLE
Part # 976203-200
BDI # 456004
Features
Bore Profile:
Straight | Finished
Inch - Metric:
Metric
Bore - Millimeter:
56
Bore - Inch:
2.205
Other Features:
Single Position Engagement | Zero Backlash | Indexing Ring | Mechanical Switch or Proximity Sensor
Global Part Number GPN:
419431
Torque:
Static Torque 200 to 350Nm
Product Name:
Torque Limiter
165 DISC STD HUB 56MM
Description
165 DISC STD HUB 56MM ; POR COUPLINGS/FLEX CLUTCH
Part # 165 DISC STD HUB 56MM
BDI # 17845803
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.5
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
112.014
Coupling Type:
Disc Coupling
Torque:
17700In-Lbs