50A19H X 2.501

COMPARE

50A19H X 2.501

Description
50A19H X 2.501 SPROCKET ; 2.501"BORE 19T CHAIN #50

MARTIN SPROCKET & GR

Part # 50A19H X 2.501

BDI # 24472501

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.798

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.121
Pitch Diameter - Millimeter: 96.469
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
1080T HUB 2.5005/2.5020 KW 2SS

COMPARE

1080T HUB 2.5005/2.5020 KW 2SS

Description
1080T HUB 2.5005/2.5020 KW 2SS COUPLING, GRID-LIGN FIN BORE AND T-L (SMARTCATALOG)

DODGE

Part # 396156

BDI # 27291111

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | 2.502" Maximum Bore
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY