T100B21 2.8725IN/2.873IN BORE PER DWG
Description
T100B21 2.8725IN/2.873IN BORE PER DWG ; CHAIN SPROCKET
Part # T100B21 2.8725IN/2.873IN BORE PER DWG
BDI # 25939040
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Finished Bore
1090T RSB 2.873/2.874 3/4 X 3/8 KW
Description
1090T RSB 2.873/2.874 3/4 X 3/8 KW HUB
Part # 1090T RSB 2.873/2.874 3/4 X 3/8 KW
BDI # 24433830
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
99.06
Other Features:
Components May or May Not Intermix Among Brands | 2.873/2.874" Stock Bore
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs