Page 1 of 2

Next

Compare
RAPTOR 50HCBM 3-1/16IN

COMPARE

RAPTOR 50HCBM 3-1/16IN

Description
RAPTOR 50HCBM 3-1/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 50HCBM 3-1/16IN

BDI # 20493043

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.13

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 155.702
Coupling Type: Elastomeric Coupling
Torque: 7656In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 70HCBM 3-1/16IN

COMPARE

RAPTOR 70HCBM 3-1/16IN

Description
RAPTOR 70HCBM 3-1/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 70HCBM 3-1/16IN

BDI # 20493211

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 9.25

Length Thru Bore - Millimeter: 91.948
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 177.546
Coupling Type: Elastomeric Coupling
Torque: 22132In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 80HCBM 3-1/16IN

COMPARE

RAPTOR 80HCBM 3-1/16IN

Description
RAPTOR 80HCBM 3-1/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 80HCBM 3-1/16IN

BDI # 20493299

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 123.698
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 241.046
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs

Price Inventory : Available to order
Loading Price
QTY
100HCBM 3-1/16IN RAPTOR

COMPARE

100HCBM 3-1/16IN RAPTOR

Description
100HCBM 3-1/16IN RAPTOR COUPLING HUB ; NON RETURNABLE

DODGE

Part # 100HCBM 3-1/16IN RAPTOR

BDI # 22274870

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 14.13

Length Thru Bore - Millimeter: 139.7
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 266.954
Coupling Type: Elastomeric Coupling
Torque: 85085In-Lbs

Price Inventory : Available to order
Loading Price
QTY
120HCB 3-1/16IN RAPTOR

COMPARE

120HCB 3-1/16IN RAPTOR

Description
120HCB 3-1/16IN RAPTOR COUPLING HUB ; NON RETURNABLE

DODGE

Part # 120HCB 3-1/16IN RAPTOR

BDI # 22276717

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 17.63

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 298.704
Coupling Type: Elastomeric Coupling
Torque: 170170In-Lbs

Price Inventory : Available to order
Loading Price
QTY