Page 1 of 51

Next

Compare
160B13 X 3-1/4

COMPARE

160B13 X 3-1/4

Description
160B13 X 3-1/4 FORD SPEC SPROCKET ; 160 ANSI 13 TEETH 3-1/4" BORE

MARTIN SPROCKET & GR

Part # 160B13 X 3-1/4

BDI # 24539796

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.358

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.314
Pitch Diameter - Millimeter: 212.3
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 80HCBM 3-1/4IN

COMPARE

RAPTOR 80HCBM 3-1/4IN

Description
RAPTOR 80HCBM 3-1/4IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 80HCBM 3-1/4IN

BDI # 20493305

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 123.698
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 241.046
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs

Price Inventory : Available to order
Loading Price
QTY
S2-3-1/4

COMPARE

S2-3-1/4

Description
S2-3-1/4 QD BUSHING ; 101754906

TIMKEN

Part # S2-3-1/4

BDI # 24313120

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.625
Length Thru Bore - Millimeter: 171.45
Length Thru Bore - Inch: 6.75
Outside Diameter - Millimeter: 117.475

Bore - Millimeter: 82.55
Bore - Inch: 3.25
Other Features: Keyway on ID
Bushing Series: S2

Price Inventory : Available to order
Loading Price
QTY
H120B16F X 3-1/4

COMPARE

H120B16F X 3-1/4

Description
H120B16 X 3-1/4 RLR CHAIN SPROCKET ; 120 CHAIN 16 TEETH TYPE B 3-1/4IN BORE

TSUBAKI

Part # H120B16F X 3-1/4

BDI # 21971672

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.689

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.441
Pitch Diameter - Millimeter: 195.29
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
N 3 1/4

COMPARE

N 3 1/4

Description
N 3 1/4 QD BUSHING ; 3-1/4" BORE

MARTIN SPROCKET & GR

Part # N 3 1/4

BDI # 609797

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7
Length Thru Bore - Millimeter: 206.375
Length Thru Bore - Inch: 8.125
Outside Diameter - Millimeter: 177.8

Bore - Millimeter: 82.55
Bore - Inch: 3.25
Other Features: Keyway on ID
Global Part Number GPN: 464837
Bushing Series: N

Price Inventory : Available to order
Loading Price
QTY