Page 1 of 2

Next

Compare
40A42 X 4.187

COMPARE

40A42 X 4.187

Description
40A42 X 4.187 SPROCKET ; 4.187" BORE 1/2" PITCH 42 TEETH

MARTIN SPROCKET & GR

Part # 40A42 X 4.187

BDI # 21834766

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.691

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.972
Pitch Diameter - Millimeter: 169.94
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
140HCB 4-3/16IN RAPTOR

COMPARE

140HCB 4-3/16IN RAPTOR

Description
140HCB 4-3/16IN RAPTOR COUPLING HUB ; NON RETURNABLE

DODGE

Part # 140HCB 4-3/16IN RAPTOR

BDI # 22276405

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 70HCBM 4-3/16IN

COMPARE

RAPTOR 70HCBM 4-3/16IN

Description
RAPTOR 70HCBM 4-3/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 70HCBM 4-3/16IN

BDI # 20493243

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 9.25

Length Thru Bore - Millimeter: 91.948
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 177.546
Coupling Type: Elastomeric Coupling
Torque: 22132In-Lbs

Price Inventory : Available to order
Loading Price
QTY
100HCBM 4-3/16IN RAPTOR

COMPARE

100HCBM 4-3/16IN RAPTOR

Description
100HCBM 4-3/16IN RAPTOR COUPLING HUB ; NON RETURNABLE

DODGE

Part # 100HCBM 4-3/16IN RAPTOR

BDI # 22274748

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 14.13

Length Thru Bore - Millimeter: 139.7
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 266.954
Coupling Type: Elastomeric Coupling
Torque: 85085In-Lbs

Price Inventory : Available to order
Loading Price
QTY
120HCBM 4-3/16IN RAPTOR

COMPARE

120HCBM 4-3/16IN RAPTOR

Description
120HCBM 4-3/16IN RAPTOR COUPLING HUB ; NON RETURNABLE

DODGE

Part # 120HCBM 4-3/16IN RAPTOR

BDI # 22276147

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 17.63

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 298.704
Coupling Type: Elastomeric Coupling
Torque: 170170In-Lbs

Price Inventory : Available to order
Loading Price
QTY