Page 1 of 21

Next

Compare
HA 3124

COMPARE

HA 3124

Description
HA 3124

SKF

Part # HA 3124

BDI # 1416093

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 88.036
Length Thru Bore - Inch: 3.466
Bore - Millimeter: 106.375

Bore - Inch: 4.188
Other Features: Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions

Price Inventory : Available to order
Loading Price
QTY
B-LOC B400 4-3/16IN

COMPARE

B-LOC B400 4-3/16IN

Description
B-LOC B400 4-3/16IN KEYLESS BUSHING

FENNER DRIVES

Part # B-LOC B400 4-3/16IN

BDI # 17283518

Features

Component: Keyless Screw Locking Assembly
Series: B400
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.102

Outside Diameter - Millimeter: 155
Bore - Millimeter: 106.375
Length - Millimeter: 33
Other Features: 14 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Length - Inch: 1.299

Price Inventory : Available to order
Loading Price
QTY
S2-4-3/16

COMPARE

S2-4-3/16

Description
S2-4-3/16 QD BUSHING ; 101754917

TIMKEN

Part # S2-4-3/16

BDI # 24313144

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.625
Length Thru Bore - Millimeter: 171.45
Length Thru Bore - Inch: 6.75
Outside Diameter - Millimeter: 117.475

Bore - Millimeter: 106.375
Bore - Inch: 4.188
Other Features: Keyway on ID
Bushing Series: S2

Price Inventory : Available to order
Loading Price
QTY
M-STL 4 3/16

COMPARE

M-STL 4 3/16

Description
M-STL 4 3/16 QD BUSHING ; STEEL 4 3/16" BORE

MARTIN SPROCKET & GR

Part # M-STL 4 3/16

BDI # 609283

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.5
Length Thru Bore - Millimeter: 171.45
Length Thru Bore - Inch: 6.75
Outside Diameter - Millimeter: 165.1

Bore - Millimeter: 106.375
Bore - Inch: 4.188
Other Features: Keyway on ID | Steel
Global Part Number GPN: 464821
Bushing Series: M

Price Inventory : Available to order
Loading Price
QTY
D80C32 X 4-3/16 STD KW

COMPARE

D80C32 X 4-3/16 STD KW

Description
D80C32 X 4-3/16 STD KW CHAIN ; 7" HUB X 4-3/4 OAL 32T 10.753" OD

MARTIN SPROCKET & GR

Part # D80C32 X 4-3/16 STD KW

BDI # 24944958

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.202

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.753
Pitch Diameter - Millimeter: 259.14
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY