Page 1 of 11

Next

Compare
FCX 3.5 HUB 125MM P7 32X7.4MMKW

COMPARE

FCX 3.5 HUB 125MM P7 32X7.4MMKW

Description
FCX 3.5 125MM P7 32X7.4MMKW COUPLING HUB

TIMKEN LOVEJOY

Part # FCX-3.5-HUB-125MMP7-32X7.4MMKW

BDI # 23189084

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 174.498
Hub Diameter - Inch: 6.87
Coupling Type: Gear Coupling
Torque: 203550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1180 125MM PILOT WITH PULLER HOLE

COMPARE

1180 125MM PILOT WITH PULLER HOLE

Description
1180 125MM PILOT WITH PULLER HOLE ; COUPLING HUB

TIMKEN LOVEJOY

Part # 1180-HUB-125MM PILOT

BDI # 598032

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 488
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 238.8
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 393.7
Coupling Type: Grid Coupling
Torque: 915200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
SLD 900 MM 125

COMPARE

SLD 900 MM 125

Description
SLD-900-MM-125 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-900-MM-125

BDI # 598954

Features

Component: Keyless Shrink Disc Locking Assembly
Series: SLD900
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.465

Outside Diameter - Millimeter: 215
Bore - Millimeter: 125
Length - Millimeter: 53.924
Other Features: 12 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch: 2.123

Price Inventory : Available to order
Loading Price
QTY
FCX 4.5 HUB 125MM P7 32X7.4MMKW

COMPARE

FCX 4.5 HUB 125MM P7 32X7.4MMKW

Description
FCX 4.5 125MM P7 32X7.4MMKW COUPLING HUB

TIMKEN LOVEJOY

Part # FCX-4.5-HUB-125MMP7-32X7.4MMKW

BDI # 23189662

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 5.5 HUB 125MM P7 32X7.4MMKW

COMPARE

FXLMM 5.5 HUB 125MM P7 32X7.4MMKW

Description
FXLMM 5.5 HUB 125MM P7 32X7.4MMKW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # FXLMM 5.5 HUB 125MM P7 32X7.4MMKW

BDI # 23193650

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter: 267.208
Hub Diameter - Inch: 10.52
Coupling Type: Gear Coupling
Torque: 670700In-Lbs

Price Inventory : Available to order
Loading Price
QTY