Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
209.55
Length Thru Bore - Inch:
8.25
Outside Diameter - Millimeter:
215.9
Bore - Millimeter:
168.275
Bore - Inch:
6.625
Other Features:
Keyway on ID
Bushing Series:
W1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
285.75
Length Thru Bore - Inch:
11.25
Outside Diameter - Millimeter:
215.9
Bore - Millimeter:
168.275
Bore - Inch:
6.625
Other Features:
Keyway on ID
Bushing Series:
W2
FX 6EM HUB RGD 6-5/8 1-3/4X7/8KW
Description
FX 6EM HUB RGD 6-5/8 1-3/4X7/8KW ; FLANGE STYLE
Part # FX 6EM HUB RGD 6-5/8 1-3/4X7/8KW
BDI # 23203788
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs
FCX 5 HUB 6-5/8 1-3/4X3/4KW
Description
FCX 5 6-5/8 1-3/4X3/4KW COUPLING HUB
Part # FCX 5 HUB 6-5/8 1-3/4X3/4KW
BDI # 23190110
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FX 7E HUB RGD 6-5/8 1-3/4X3/4KW
Description
FX 7E HUB RGD 6-5/8 1-3/4X3/4KW ; FLANGE STYLE
Part # FX 7E HUB RGD 6-5/8 1-3/4X3/4KW
BDI # 23203944
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs