Page 1 of 9

Next

Compare
D120C60 X 8IN KW SS

COMPARE

D120C60 X 8IN KW SS

Description
D120C60 X 8IN KW SS CHN SPROCKET ; 120CHAIN 6OT

MARTIN SPROCKET & GR

Part # D120C60 X 8IN KW SS

BDI # 23660192

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 28.661
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 29.522
Other Features: With Set Screw
Pitch Diameter - Millimeter: 727.99
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
8065 X 8-KW

COMPARE

8065 X 8-KW

Description
8065 X 8-KW TAPER LOCK BUSHING ; NON RETURNABLE

DODGE

Part # 8065 X 8-KW

BDI # 256367

Features

Inch - Metric: Inch
Outside Diameter - Inch: 11.25
Length Thru Bore - Millimeter: 165.1
Length Thru Bore - Inch: 6.5
Outside Diameter - Millimeter: 285.75

Bore - Millimeter: 203.2
Bore - Inch: 8
Other Features: Keyway on ID
Global Part Number GPN: 460363
Bushing Series: 8065

Price Inventory : Available to order
Loading Price
QTY
140HCB 8IN RAPTOR

COMPARE

140HCB 8IN RAPTOR

Description
140HCB 8IN RAPTOR COUPLING HUB ; NON RETURNABLE

DODGE

Part # 140HCB 8IN RAPTOR

BDI # 22276591

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY
S-8;MPB

COMPARE

S-8;MPB

Description
S-8 ; MPB BUSHING

CONTINENTAL

Part # S-8 ; MPB

BDI # 412921

Features

Inch - Metric: Inch
Outside Diameter - Inch: 12.125
Length Thru Bore - Millimeter: 400.05
Length Thru Bore - Inch: 15.75
Outside Diameter - Millimeter: 307.975

Bore - Millimeter: 203.2
Bore - Inch: 8
Other Features: Minimum Plain Bore
Bushing Series: S

Price Inventory : Available to order
Loading Price
QTY
SNW 144X8

COMPARE

SNW 144X8

Description
SNW 144X8 BRG ADAPTER SLEEVE ; POR NON-RETURNABLE

SKF

Part # SNW 144X8

BDI # 1259205

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 185.09
Length Thru Bore - Inch: 7.287
Bore - Millimeter: 203.2

Bore - Inch: 8
Other Features: Tapered Threaded Sleeve

Price Inventory : Available to order
Loading Price
QTY