FXL 5.5 HUB 212MMR7-50X11.4MMKW
Description
FXL 5.5 HUB 212MMR7-50X11.4MM KW ; LABYRINTH SEAL FLANGED
Part # FXL 5.5 HUB 212MMR7-50X11.4MMKW
BDI # 23193522
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter:
267.208
Hub Diameter - Inch:
10.52
Coupling Type:
Gear Coupling
Torque:
670700In-Lbs
FXLMM 5.5 HUB 212MM R7 50X11.4MMKW
Description
FXLMM 5.5 HUB 212MM R7 50X11.4MMKW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 5.5 HUB 212MM R7 50X11.4MMKW
BDI # 23193670
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
267.208
Hub Diameter - Inch:
10.52
Coupling Type:
Gear Coupling
Torque:
670700In-Lbs