Page 1 of 21

Next

Compare
L075 3/4 3/16X3/32 KW

COMPARE

L075 3/4 3/16X3/32 KW

Description
L075 3/4 3/16X3/32 KW JAW COUPLING HUB ; 3/4" BORE

EBC

Part # L075 3/4 3/16X3/32 KW

BDI # 25181268

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L075 5/8 3/16X3/32 KW

COMPARE

L075 5/8 3/16X3/32 KW

Description
L075 5/8 3/16X3/32 KW JAW COUPLING HUB ; 5/8" BORE

EBC

Part # L075 5/8 3/16X3/32 KW

BDI # 25181269

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L075 1/2 1/8X1/16

COMPARE

L075 1/2 1/8X1/16

Description
L075 1/2 1/8X1/16 COUPLING HUB

EBC

Part # L075 1/2 1/8X1/16

BDI # 21488877

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L150 1-1/4 1/4X1/8 KW

COMPARE

L150 1-1/4 1/4X1/8 KW

Description
L150 1-1/4 1/4X1/8 KW JAW COUPLING HUB ; 1-1/4" BORE

EBC

Part # L150 1-1/4 1/4X1/8 KW

BDI # 25181338

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L050 5/8 NKW

COMPARE

L050 5/8 NKW

Description
L050 5/8 NKW JAW COUPLING HUB ; 5/8" BORE

EBC

Part # L050 5/8 NKW

BDI # 25181259

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 1.08

Length Thru Bore - Millimeter: 15.748
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 27.432
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY