6202200
Description
6202200 TRANTORQUE STEEL ; KEYLESS BUSHING 1-3/4 OD
Part # 6202200
BDI # 17282680
Features
Component:
Keyless Wrench Locking Assembly
Series:
GT
Inch - Metric:
Inch
Material:
Zinc Coated Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Bore - Millimeter:
22.225
Length - Millimeter:
47.625
Other Features:
Self Centering | Limited Axial Movement | With External Counter Torque Flange | 1.75 Inch Wrench Size
Length - Inch:
1.875
B-LOC B400 7/8IN
Description
B400 7/8 B-LOC KEYLESS BUSHING ; 1.85" OD 0.669" L
Part # B-LOC B400 7/8IN
BDI # 21434508
Features
Component:
Keyless Screw Locking Assembly
Series:
B400
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
46.99
Bore - Millimeter:
22.225
Bore - Inch:
0.875
Length - Millimeter:
19.99
Length - Inch:
0.787
B-LOC B112 2-7/16IN
Description
B112 2-7/16 B-LOC KEYLESS BUSHING ; 3.74" OD
Part # B-LOC B112 2-7/16IN
BDI # 17282845
Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.74
Outside Diameter - Millimeter:
95
Bore - Millimeter:
61.925
Length - Millimeter:
66
Other Features:
10 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
2.598
6202700
Description
10MM ZN TRANTORQUE STEEL ; KEYLESS BUSHING 22.5MM OD
Part # 6202700
BDI # 17282713
Features
Component:
Keyless Wrench Locking Assembly
Series:
Mini
Inch - Metric:
Metric
Material:
Zinc Coated Steel
Outside Diameter - Inch:
0.886
Outside Diameter - Millimeter:
22.5
Bore - Millimeter:
10
Length - Millimeter:
25.7
Other Features:
Self Centering | Limited Axial Movement | 19 MM Wrench Size
Length - Inch:
1.012
B-LOC B400 2-15/16IN
Description
B400 2-15/16 B-LOC KEYLESS BUSHING ; 4.528" OD
Part # B-LOC B400 2-15/16IN
BDI # 17282971
Features
Component:
Keyless Screw Locking Assembly
Series:
B400
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.528
Outside Diameter - Millimeter:
115
Bore - Millimeter:
74.625
Length - Millimeter:
28
Other Features:
14 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Length - Inch:
1.102