HA2082B16F X 1-7/16 KW2SS
Description
HA2082B16F X 1-7/16 KW2SS SPROCKET
Part # HA2082B16F X 1-7/16 KW2SS
BDI # 25162113
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
10.252
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.25
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Finished Bore