H120B13 X 2-3/4
Description
120B13H X 2-3/4 SPROCKET ; 6.986" OD X 2-1/4" LTB X 1-1/2" P STEEL
Part # H120B13 X 2-3/4
BDI # 21462613
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Finished Bore
H120BS14 X 1-3/4 KW 3SS
Description
H120BS14 X 1-3/4 KW 3SS CHAIN SPROCKET
Part # H120BS14 X 1-3/4 KW 3SS
BDI # 21559216
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Other Features:
With 3 Set Screw
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Finished Bore
120B16 X 1-15/16 STD KW 2SS MTO
Description
120B16 X 1-15/16 STD KW 2SS CHN SPRKT ; 120CHAIN 16T
Part # 120B16 X 1-15/16 STD KW 2SS MTO
BDI # 25189348
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore
120B36 X 4-1/2 KW 2SS
Description
120B36 X 4-1/2 KW 2SS SPROCKET
Part # 120B36 X 4-1/2 KW 2SS
BDI # 26022673
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
17.211
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.045
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
437.15
Mounting Method:
Finished Bore
120B22 X 3-1/8 KW 2SS
Description
120B22 X 3-1/8 KW 2SS CHAIN SPROCKET ; 120 ANSI 22 TEETH 3-1/8" BORE
Part # 120B22 X 3-1/8 KW 2SS
BDI # 26029234
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.541
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.333
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Finished Bore