D12B21 X 60MM
Description
D12B21 X 60MM DBL ROLLER CHAIN SPROCKET ; 60MM BORE 21T CHAIN NO.12
Part # D12B21 X 60MM
BDI # 24052790
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.032
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
127.82
Mounting Method:
Finished Bore
D12BB38ZH X 70MM 20MM KW
Description
D12BB38ZH X 70MM 20MM KW SPROCKET ; 3/4" PITCH 70MM BORE 38-TEETH
Part # D12BB38ZH X 70MM 20MM KW
BDI # 21542435
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.082
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.501
Pitch Diameter - Millimeter:
230.69
Mounting Method:
Finished Bore
D12B17 X 2-1/8 BORE KW SS
Description
D12B17 X 2-1/8 BORE KW SS ; ROLLER CHAIN SPROCKET
Part # D12B17 X 2-1/8 BORE KW SS
BDI # 24285636
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.081
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Duplex Type | With Set Screw
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Finished Bore
D12B32 X 80MM
Description
D12B32 X 80MM CHAIN SPROCKET ; 12CHAIN 32T
Part # D12B32 X 80MM
BDI # 23240079
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.652
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Finished Bore
D12B20H X 1-1/2 STD KW 2SS
Description
D12B20H X 1-1/2 STD KW 2SS SPROCKET
Part # D12B20H X 1-1/2 STD KW 2SS
BDI # 21582082
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore