PX120 FBX 2-5/16
Description
PX120 FBX X 2 5/16 FLG ; POR FLANGE ASSEMBLY
Part # PX120 FBX 2-5/16
BDI # 17845490
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
8.976
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands | 2 Set Screws
Hub Diameter - Millimeter:
148.336
Coupling Type:
Elastomeric Coupling
Torque:
12605In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
34.036
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
47.625
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
34.036
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
47.625
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
3.806
Length Thru Bore - Millimeter:
38.354
Other Features:
Components May or May Not Intermix Among Brands | 2 Set Screws
Hub Diameter - Millimeter:
79.756
Coupling Type:
Elastomeric Coupling
Torque:
900In-Lbs
5J X 1 1/8
Description
5J X 1 1/8 COUPLING FLANGE ; 1-1/8" BORE 3-1/4" OD 1-7/8" HUB
Part # 5J X 1 1/8
BDI # 240575
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
26.924
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
47.625
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs