Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.864
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.332
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
H100B12F X 1
Description
H100B12F-1 ROLLER CHAIN SPROCKET ; 1" BORE KW 2SS W/HT
Part # H100B12F X 1
BDI # 917189
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.415
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Finished Bore
H50B12F X 1-3/16
Description
H50B12F X 1-3/16 ROLLER CHAIN SPROCKET ; 50 CHAIN 12 TEETH TYPE B 1-3/16IN BORE
Part # H50B12F X 1-3/16
BDI # 916562
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
With 2 Set Screw
Global Part Number GPN:
38832
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Finished Bore
H4012X3/4
Description
H4012X3/4 ROLLER CHAIN SPROCKET ; FINISHED BORE NON RETURNABLE
Part # H4012X3/4
BDI # 324028
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
With Set Screw
Global Part Number GPN:
7259
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore
160B12 X 3-3/8IN
Description
MARTIN SPROCKET & GR 160B12 X 3-3/8IN
Part # 160B12 X 3-3/8IN
BDI # 24526986
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.728
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.664
Pitch Diameter - Millimeter:
196.28
Mounting Method:
Finished Bore