5614MT55AF-F2.000
Description
5614MT55AF F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5614MT55AF-F2.000
BDI # 926571
Features
Pitch Diameter - Inch:
9.825
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
5614MT55AF-F2.250
Description
5614MT55AF F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5614MT55AF-F2.250
BDI # 926573
Features
Pitch Diameter - Inch:
9.825
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
5614MT55AF-F2.375
Description
5614MT55AF F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5614MT55AF-F2.375
BDI # 926574
Features
Pitch Diameter - Inch:
9.825
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
5614MT55AF-F2.500
Description
5614MT55AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5614MT55AF-F2.500
BDI # 926575
Features
Pitch Diameter - Inch:
9.825
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
50BS56 1 3/16
Description
50BS56 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS56 1 3/16
BDI # 621798
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
11.147
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.504
Other Features:
With 2 Set Screw
Global Part Number GPN:
33780
Pitch Diameter - Millimeter:
283.13
Mounting Method:
Finished Bore