6014MT115AF-F2.375
Description
6014MT115AF F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6014MT115AF-F2.375
BDI # 926764
Features
Pitch Diameter - Inch:
10.527
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
6014MT115AF-F2.125
Description
6014MT115AF F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6014MT115AF-F2.125
BDI # 926762
Features
Pitch Diameter - Inch:
10.527
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
6014MT115AF-F1.500
Description
6014MT115AF F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6014MT115AF-F1.500
BDI # 926757
Features
Pitch Diameter - Inch:
10.527
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
6014MT115AF-F1.375
Description
6014MT115AF F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6014MT115AF-F1.375
BDI # 926756
Features
Pitch Diameter - Inch:
10.527
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
6014MT115AF-F1.250
Description
6014MT115AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6014MT115AF-F1.250
BDI # 926755
Features
Pitch Diameter - Inch:
10.527
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115