6814MT170A-F1.375
Description
6814MT170A F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6814MT170A-F1.375
BDI # 927122
Features
Pitch Diameter - Inch:
11.93
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
6814MT170A-F1.500
Description
6814MT170A F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6814MT170A-F1.500
BDI # 927123
Features
Pitch Diameter - Inch:
11.93
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
6814MT170A-F1.625
Description
6814MT170A F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6814MT170A-F1.625
BDI # 927124
Features
Pitch Diameter - Inch:
11.93
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
6814MT115A-F1.250
Description
6814MT115A F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6814MT115A-F1.250
BDI # 927107
Features
Pitch Diameter - Inch:
11.93
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
6814MT115A-F1.875
Description
6814MT115A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6814MT115A-F1.875
BDI # 927112
Features
Pitch Diameter - Inch:
11.93
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115