Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
9.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Spoke Style | Type D | With 2 Keyways
Global Part Number GPN:
668608
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
6.333
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
668375
Pressure Angle:
14.5
50BS76 2-1/4 2-1/2 KW/1SS
Description
50BS76 2-1/4 2-1/2 KW/1SS SPROCKET ; SGL BORED TO SIZE SPROCKET 5/8IN PITCH
Part # 50BS76 2-1/4 2-1/2 KW/1SS
BDI # 21445322
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
15.124
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.486
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
384.15
Mounting Method:
Finished Bore
GA76B
Description
GA76B CHANGE SPUR GEAR ; 76T 3.8" DIA PITCH 14-1/2DEG CAST IRON
Part # GA76B
BDI # 161572
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
3.8
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
667325
Pressure Angle:
14.5
C876 X 1-11/16
Description
C876 X 1-11/16 SPUR GEAR ; 8DP 14.5 DEG PA 1-1/4" FACE 9-3/4"OD
Part # C876 X 1-11/16
BDI # 23125795
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
9.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
241.3