GD80A
Description
GD80A CHANGE SPUR GEAR ; 12DP 80T 14.5DEG 6.83"OD 3/4" FACE
Part # GD80A
BDI # 161748
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
6.667
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
668126
Pressure Angle:
14.5