140B17H X 4-1/4 1 X 1/2 KW2SS

COMPARE

140B17H X 4-1/4 1 X 1/2 KW2SS

Description
140B17H X 4-1/4 1 X 1/2 KW2SS SPKT ; ROLLER CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 140B17H X 4-1/4 1 X 1/2 KW2SS

BDI # 23777885

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 9.524
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.411
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 241.91
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
140B17H X 4-1/4 1 X SHALLOW KW2SS

COMPARE

140B17H X 4-1/4 1 X SHALLOW KW2SS

Description
140B17H X 4-1/4 1 X SHALLOW KW2SS SPKT ; ROLLER CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 140B17H X 4-1/4 1 X SHALLOW KW2SS

BDI # 23777883

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 9.524
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.411
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 241.91
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60A39 X 4.191IN

COMPARE

60A39 X 4.191IN

Description
60A39 X 4.191IN SPROCKET ; ALT SPK ROLLER A (4.192/4.195)

MARTIN SPROCKET & GR

Part # 60A39 X 4.191IN

BDI # 25184969

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.321

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.74
Pitch Diameter - Millimeter: 236.753
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D60B72 X 4-1/4 MTO

COMPARE

D60B72 X 4-1/4 MTO

Description
D60B72 X 4-1/4 MTO ROLLER SPROCKET ; 60 ANSI 72 TEETH 4-1/4" ID QT #0467741-1

MARTIN SPROCKET & GR

Part # D60B72 X 4-1/4 MTO

BDI # 25201656

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.195

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.628
Pitch Diameter - Millimeter: 436.753
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY