D120C60 X 8IN KW SS
Description
D120C60 X 8IN KW SS CHN SPROCKET ; 120CHAIN 6OT
Part # D120C60 X 8IN KW SS
BDI # 23660192
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.522
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Finished Bore
D240C45H X 8IN KW 2SS
Description
D240C45H X 8IN KW 2SS SPROCKET ; 8"BORE 45HT CHAIN #240
Part # D240C45H X 8IN KW 2SS
BDI # 25163331
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
43.007
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
44.7
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
1092.378
Mounting Method:
Finished Bore
HA100A72 X 12IN
Description
HA100A72 X 12IN CHAIN SPROCKET ; 100CHAIN 72T ALTERED W/HT
Part # HA100A72 X 12IN
BDI # 24085555
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.658
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.38
Pitch Diameter - Millimeter:
727.913
Mounting Method:
Finished Bore
160B70 290MM MTO
Description
160B70 290MM MTO CHAIN SPROCKET ; 290MM SPLIT 63X12.4MM KW 700MM HUB OD
Part # 160B70 290MM MTO
BDI # 24947204
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
44.578
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
45.734
Pitch Diameter - Millimeter:
1132.281
Mounting Method:
Finished Bore
A240A12 X 8-1/4IN
Description
A240A12 X 8-1/4IN SPROCKET ; MTO 8-1/4" BORE 12T CHAIN #240
Part # A240A12 X 8-1/4IN
BDI # 25815028
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.591
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13
Pitch Diameter - Millimeter:
294.411
Mounting Method:
Finished Bore