D120C60 X 8IN KW SS
Description
D120C60 X 8IN KW SS CHN SPROCKET ; 120CHAIN 6OT
Part # D120C60 X 8IN KW SS
BDI # 23660192
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.522
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Finished Bore
8065 X 8-KW
Description
8065 X 8-KW TAPER LOCK BUSHING ; NON RETURNABLE
Part # 8065 X 8-KW
BDI # 256367
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
165.1
Length Thru Bore - Inch:
6.5
Outside Diameter - Millimeter:
285.75
Bore - Millimeter:
203.2
Bore - Inch:
8
Other Features:
Keyway on ID
Global Part Number GPN:
460363
Bushing Series:
8065
140HCB 8IN RAPTOR
Description
140HCB 8IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 140HCB 8IN RAPTOR
BDI # 22276591
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
20.88
Length Thru Bore - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381.254
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs
Features
Component:
Keyless Screw Locking Assembly
Series:
B106
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.236
Outside Diameter - Millimeter:
260
Bore - Millimeter:
203.2
Length - Millimeter:
65
Other Features:
15 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch:
2.559
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.437
Length Thru Bore - Millimeter:
288.925
Length Thru Bore - Inch:
11.375
Outside Diameter - Millimeter:
265.1
Bore - Millimeter:
203.2
Bore - Inch:
8
Other Features:
Keyway on ID
Global Part Number GPN:
460941
Bushing Series:
W