120A70 13-1/4IN

COMPARE

120A70 13-1/4IN

Description
120A70 MTO SPROCKET X13-1/4

MARTIN SPROCKET & GR

Part # 120A70 13-1/4IN

BDI # 21600040

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 33.434

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 34.301
Pitch Diameter - Millimeter: 849.224
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY