228757
Description
228757 KEYLESS LOCKING ASSEMBLY, B106/RFN7006 400MM KYL (SMARTCATALOG)
Part # 228757
BDI # 27295340
Features
Component:
Keyless Screw Locking Assembly
Series:
B106
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.488
Outside Diameter - Millimeter:
495
Bore - Millimeter:
400
Length - Millimeter:
116
Other Features:
21 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch:
4.567
H40A112 X 15-3/4
Description
H40A112 X 15-3/4 SPROCKET ; 18.12" OD X 1-1/8" LTB X 0.5" P STEEL
Part # H40A112 X 15-3/4
BDI # 21462812
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.827
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.121
Pitch Diameter - Millimeter:
452.806
Mounting Method:
Finished Bore
228634
Description
228634 KEYLESS LOCKING ASSEMBLY, B112/RFN7005 400MM HD (SMARTCATALOG)
Part # 228634
BDI # 27302848
Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.488
Outside Diameter - Millimeter:
495
Bore - Millimeter:
400
Length - Millimeter:
203
Other Features:
24 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
7.992
228668
Description
228668 KEYLESS LOCKING ASSEMBLY, B115/RFN7009 400MM MD (SMARTCATALOG)
Part # 228668
BDI # 27294599
Features
Component:
Keyless Screw Locking Assembly
Series:
B115
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.488
Outside Diameter - Millimeter:
495
Bore - Millimeter:
400
Length - Millimeter:
160
Other Features:
22 Locking Screws | Medium Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
6.299
Features
Component:
Keyless Screw Locking Assembly
Series:
B117
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.094
Outside Diameter - Millimeter:
485
Bore - Millimeter:
400
Length - Millimeter:
144
Other Features:
16 Locking Screws | Self Centering | High Bending | Shorter Length
Length - Inch:
5.669