H40A112 X 15-3/4
Description
H40A112 X 15-3/4 SPROCKET ; 18.12" OD X 1-1/8" LTB X 0.5" P STEEL
Part # H40A112 X 15-3/4
BDI # 21462812
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.827
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.121
Pitch Diameter - Millimeter:
452.806
Mounting Method:
Finished Bore
PHF FX10-420X515
Description
PHF FX10-420X515 KEYLESS BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHF FX10-420X515
BDI # 24759441
Features
Component:
Keyless Screw Locking Assembly
Series:
FX10
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.276
Outside Diameter - Millimeter:
515
Bore - Millimeter:
420
Length - Millimeter:
90
Other Features:
40 Clamp Screws
Length - Inch:
3.543
228639
Description
228639 KEYLESS LOCKING ASSEMBLY, B112/RFN7005 500MM HD (SMARTCATALOG)
Part # 228639
BDI # 27309672
Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.425
Outside Diameter - Millimeter:
595
Bore - Millimeter:
500
Length - Millimeter:
203
Other Features:
28 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
7.992
228669
Description
228669 KEYLESS LOCKING ASSEMBLY, B115/RFN7009 420MM MD (SMARTCATALOG)
Part # 228669
BDI # 27309611
Features
Component:
Keyless Screw Locking Assembly
Series:
B115
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.276
Outside Diameter - Millimeter:
515
Bore - Millimeter:
420
Length - Millimeter:
160
Other Features:
24 Locking Screws | Medium Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
6.299
228636
Description
228636 KEYLESS LOCKING ASSEMBLY, B112/RFN7005 440MM HD (SMARTCATALOG)
Part # 228636
BDI # 27309671
Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
21.063
Outside Diameter - Millimeter:
535
Bore - Millimeter:
440
Length - Millimeter:
203
Other Features:
24 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
7.992