SNP-30-530X 19 1/2

COMPARE

SNP-30-530X 19 1/2

Description
SNP-30-530 X 19 1/2 LOCKNUT ASSY ; NON-RETURNABLE

TIMKEN

Part # SNP-30-530 X 19 1/2

BDI # 1373376

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 268.707
Length Thru Bore - Inch: 10.579
Bore - Millimeter: 495.3

Bore - Inch: 19.5

Price Inventory : Available to order
Loading Price
QTY
H50A112 X 19-3/8 BORE

COMPARE

H50A112 X 19-3/8 BORE

Description
H50A112 X 19-3/8 BORE SPROCKET ; 22.65" OD X 5/8" P STEEL

TSUBAKI

Part # H50A112 X 19-3/8 BORE

BDI # 21462795

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.284

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.651
Pitch Diameter - Millimeter: 566.014
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY